Motion
02537 PRODUCTION RESINITE GOLD SHEET 9"X11" P600A

3M
02537 PRODUCTION RESINITE GOLD SHEET 9"X11" P600A

3M™ Gold Abrasive Sheet, 02537, P600 grade, 9 in x 11 in, 50 sheets per pack, 5 packs per case
MI ITEM #01696750
MFR #02537 PRODUCTION RESINITE GOLD SHEET 9"X11" P600A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02537 PRODUCTION RESINITE GOLD SHEET 9"X11" P600A

3M™ Gold Abrasive Sheet, 02537, P600 grade, 9 in x 11 in, 50 sheets per pack, 5 packs per case
MI ITEM #01696750
MFR #02537 PRODUCTION RESINITE GOLD SHEET 9"X11" P600A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02537 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P600
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60070005784
  • Manufacturer Upc Number
    00051131025370
  • UPC_NO
    00051131025370
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text