Motion
02539

3M
02539

Resinite™ Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P400 Grit, 50
Mi Item #01696752
MFR #02539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02539

Resinite™ Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P400 Grit, 50
Mi Item #01696752
MFR #02539

Mfr description
02539 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    P400
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    60070005800
  • Manufacturer Upc Number
    00051144886630
  • Material
    Aluminum Oxide
  • Number of Sheets
    50
  • UPC_NO
    00051144886630
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)