Motion
02549 PRODUCTION RESINITE GOLD SHEET 9"X11" P80A

3M
02549 PRODUCTION RESINITE GOLD SHEET 9"X11" P80A

3M™ Gold Abrasive Sheet, 02549, P80 grade, 9 in x 11 in, 50 sheets per pack, 5 packs per case
Mi Item #01696762
MFR #02549 PRODUCTION RESINITE GOLD SHEET 9"X11" P80A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02549 PRODUCTION RESINITE GOLD SHEET 9"X11" P80A

3M™ Gold Abrasive Sheet, 02549, P80 grade, 9 in x 11 in, 50 sheets per pack, 5 packs per case
Mi Item #01696762
MFR #02549 PRODUCTION RESINITE GOLD SHEET 9"X11" P80A

Mfr description
02549 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    P80
  • Manufacturer Stock Number
    60070005909
  • Manufacturer Upc Number
    00051131025493
  • Number of Sheets
    50
  • UPC_NO
    00051131025493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)