Motion
02552 PRODUCTION RESINITE GOLD SHEET 3 2/3"X9" P220A

3M
02552 PRODUCTION RESINITE GOLD SHEET 3 2/3"X9" P220A

3M™ Gold Abrasive Sheet, 02552, P220 grade, 3 2/3 in x 9 in, 100 sheets per pack, 5 packs per case
MI ITEM #01696765
MFR #02552 PRODUCTION RESINITE GOLD SHEET 3 2/3"X9" P220A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02552 PRODUCTION RESINITE GOLD SHEET 3 2/3"X9" P220A

3M™ Gold Abrasive Sheet, 02552, P220 grade, 3 2/3 in x 9 in, 100 sheets per pack, 5 packs per case
MI ITEM #01696765
MFR #02552 PRODUCTION RESINITE GOLD SHEET 3 2/3"X9" P220A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02552 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    100
  • Manufacturer Stock Number
    60060004631
  • Manufacturer Upc Number
    00051131025523
  • UPC_NO
    00051131025523
  • Overall Length
    9 in
  • Overall Width
    3.667 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text