Motion
02567 PRODUCTION RESINITE GOLD SHEET 2 3/4"X17 1/2" P220A

3M
02567 PRODUCTION RESINITE GOLD SHEET 2 3/4"X17 1/2" P220A

3M™ Gold Abrasive Sheet, 02567, P220 grade, 2 3/4 in x 17 1/2 in, 50 sheets per sleeve, 5 sleeves per case
MI ITEM #01696767
MFR #02567 PRODUCTION RESINITE GOLD SHEET 2 3/4"X17 1/2" P220A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02567 PRODUCTION RESINITE GOLD SHEET 2 3/4"X17 1/2" P220A

3M™ Gold Abrasive Sheet, 02567, P220 grade, 2 3/4 in x 17 1/2 in, 50 sheets per sleeve, 5 sleeves per case
MI ITEM #01696767
MFR #02567 PRODUCTION RESINITE GOLD SHEET 2 3/4"X17 1/2" P220A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02567 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    50
  • Mounting Type
    Clip-on
  • Manufacturer Stock Number
    60060004672
  • Manufacturer Upc Number
    00051131025677
  • UPC_NO
    00051131025677
  • Overall Length
    17.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text