Motion
02593 STIKIT GOLD SHEET ROLL 2 3/4"X45YD P240A

3M
02593 STIKIT GOLD SHEET ROLL 2 3/4"X45YD P240A

3M™ Stikit™ Gold Sheet Roll, 02593, P240, 2-3/4 in x 45 yd, 10 per case
Mi Item #01696770
MFR #02593 STIKIT GOLD SHEET ROLL 2 3/4"X45YD P240A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02593 STIKIT GOLD SHEET ROLL 2 3/4"X45YD P240A

3M™ Stikit™ Gold Sheet Roll, 02593, P240, 2-3/4 in x 45 yd, 10 per case
Mi Item #01696770
MFR #02593 STIKIT GOLD SHEET ROLL 2 3/4"X45YD P240A

Mfr description
02593 STIKIT GOLD SHEET ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • A-weight paper backing is ideal for featheredging or primer sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    45 yd
  • Overall Width
    2.75 in
  • Roll Length
    45 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P240
  • Manufacturer Stock Number
    60455033203
  • Manufacturer Upc Number
    00051131025936
  • UPC_NO
    00051131025936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)