Motion
02600 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" MICROFINE

3M
02600 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" MICROFINE

3M™ Softback Sanding Sponge, 02600, 4-1/2 in x 5-1/2 in, (115 mm x 140 mm), Microfine, 20 sponges per pack, 6 packs per case
Mi Item #01696771
MFR #02600 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" MICROFINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02600 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" MICROFINE

3M™ Softback Sanding Sponge, 02600, 4-1/2 in x 5-1/2 in, (115 mm x 140 mm), Microfine, 20 sponges per pack, 6 packs per case
Mi Item #01696771
MFR #02600 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" MICROFINE

Mfr description
02600 SOFTBACK SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible foam backing adapts to unique contours and access hard-to-reach areas
  • Aluminum oxide abrasive offers a long life and fast cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Very Fine
  • Grit Number
    1200, 1500
  • Manufacturer Stock Number
    60980022143
  • Manufacturer Upc Number
    00051131026001
  • UPC_NO
    00051131026001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)