Motion
02601 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" ULTRAFINE

3M
02601 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" ULTRAFINE

3M™ Softback Sanding Sponge, 02601, 4-1/2 in x 5-1/2 in, (115mm x 140mm), Ultrafine, 20 sponges per pack 6 packs per case
Mi Item #01696773
MFR #02601 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" ULTRAFINE
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02601 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" ULTRAFINE

3M™ Softback Sanding Sponge, 02601, 4-1/2 in x 5-1/2 in, (115mm x 140mm), Ultrafine, 20 sponges per pack 6 packs per case
Mi Item #01696773
MFR #02601 SOFTBACK SANDING SPONGE 4 1/2"X5 1/2" ULTRAFINE

Mfr description
02601 SOFTBACK SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible foam backing adapts to unique contours and access hard-to-reach areas
  • Aluminum oxide abrasive offers a long life and fast cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Ultra Fine
  • Grit Number
    800 to 1000
  • Manufacturer Stock Number
    60980022150
  • Manufacturer Upc Number
    30051131026019
  • UPC_NO
    00051131026018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)