Motion
02689 STIKIT GOLD SHEET ROLL 4 1/2"X25YD P400A

3M
02689 STIKIT GOLD SHEET ROLL 4 1/2"X25YD P400A

3M™ Stikit™ Gold Sheet Roll, 02689, P400, 4 1/2 in x 25 yd, 6 rolls per case
MI ITEM #01696781
MFR #02689 STIKIT GOLD SHEET ROLL 4 1/2"X25YD P400A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02689 STIKIT GOLD SHEET ROLL 4 1/2"X25YD P400A

3M™ Stikit™ Gold Sheet Roll, 02689, P400, 4 1/2 in x 25 yd, 6 rolls per case
MI ITEM #01696781
MFR #02689 STIKIT GOLD SHEET ROLL 4 1/2"X25YD P400A

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02689 STIKIT GOLD SHEET ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • A-weight paper backing is ideal for featheredging or primer sanding
  • Aluminum oxide mineral provides fast cut and long abrasive life
  • Stikit™ sheets are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Width
    4-1/2 in
  • Roll Length
    75 ft
  • Grit Number
    P400
  • Grade
    Super Fine
  • Backing Material
    Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    60455035620
  • Manufacturer Upc Number
    00051131026896
  • UPC_NO
    00051131026896
  • Overall Length
    25 yd
  • Overall Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text