Motion
02696 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P120A

3M
02696 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P120A

3M™ Stikit™ Gold Paper Sheet Roll 236U, 02696, P120, 4 1/2 in x 20 yd, 6 rolls per case
MI ITEM #01696791
MFR #02696 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P120A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02696 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P120A

3M™ Stikit™ Gold Paper Sheet Roll 236U, 02696, P120, 4 1/2 in x 20 yd, 6 rolls per case
MI ITEM #01696791
MFR #02696 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P120A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02696 STIKIT GOLD PAPER SHEET ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • A-weight paper backing is ideal for featheredging or primer sanding
  • Aluminum oxide mineral provides fast cut and long abrasive life
  • Stikit™ sheets are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Width
    4-1/2 in
  • Roll Length
    60 ft
  • Grit Number
    P120
  • Backing Material
    Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    60440193518
  • Manufacturer Upc Number
    00051131026964
  • UPC_NO
    00051131026964
  • Overall Length
    20 yd
  • Overall Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text