Motion
02698 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P80A

3M
02698 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P80A

Stikit™ Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 4-1/2 in Wide , 20 yd Long
Mi Item #01696795
MFR #02698 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P80A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02698 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P80A

Stikit™ Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 4-1/2 in Wide , 20 yd Long
Mi Item #01696795
MFR #02698 STIKIT GOLD PAPER SHEET ROLL 216U 4 1/2"X20YD P80A

Mfr description
02698 STIKIT GOLD PAPER SHEET ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, rough featheredging and paint removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    20 yd
  • Overall Width
    4.5 in
  • Roll Length
    20 yd
  • Roll Width
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Grit Number
    P80
  • Manufacturer Stock Number
    60455073340
  • Manufacturer Upc Number
    00051131026988
  • UPC_NO
    00051131026988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)