Motion
05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11

3M
05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11

3M™ Hookit™ Back-up Pad, 05717, 7 in x 3/4 in 5/8-11, 1 per case
MI ITEM #01696808
MFR #05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11
Your Price$170.93/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11

3M™ Hookit™ Back-up Pad, 05717, 7 in x 3/4 in 5/8-11, 1 per case
MI ITEM #01696808
MFR #05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.93/pd(List $196.58)

Overview

Mfr description
05717 HOOKIT BACKUP PAD 7"X3/4"5/8-11
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foam construction adds support for jobs ranging from paint removal to fine polishing
  • Soft tapered edge helps improve control
  • Range of pads includes soft, standard and hard densities
  • Available with 5/8-11 interior threads to fit low-speed polishers and sanders for versatility
  • Hole patterns provide escape route for dust, improve dust extraction
  • 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Specifications

  • Material
    Foam/Plastic
  • Manufacturer Stock Number
    60980009967
  • Manufacturer Upc Number
    00051131057173
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text