Motion
05723 FOAM COMPOUNDING PAD 8"

3M
05723 FOAM COMPOUNDING PAD 8"

3M™ Foam Compounding Pad, 05723, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
Mi Item #01696812
MFR #05723 FOAM COMPOUNDING PAD 8"
Price$99.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05723 FOAM COMPOUNDING PAD 8"

3M™ Foam Compounding Pad, 05723, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
Mi Item #01696812
MFR #05723 FOAM COMPOUNDING PAD 8"

Mfr description
05723 FOAM COMPOUNDING PAD 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single-sided convolute foam pad retains compound to reduce slinging and help with even application
  • Large surface area helps maximize productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.35/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60455036172
  • Manufacturer Upc Number
    00051131057234
  • Max Rpm
    2000 rpm
  • Mounting Type
    Hook & Loop
  • Pad Material
    Foam
  • UPC_NO
    00051131057234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)