1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
05725 FOAM POLISHING PAD 8"
3M™ Perfect-It™ Foam Polishing Pad, 05725, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
MI ITEM #
01696814
MFR #
05725 FOAM POLISHING PAD 8"
Price
$82.84
/bg
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
3M 05725 FOAM POLISHING PAD 8"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05725 FOAM POLISHING PAD 8"
3M™ Perfect-It™ Foam Polishing Pad, 05725, Single Sided, Flat Back, 8 in (203.2 mm), 2 pads per bag, 12 bags per case
MI ITEM #
01696814
MFR #
05725 FOAM POLISHING PAD 8"
Mfr description
05725 FOAM POLISHING PAD 8"
For industrial/occupational use only. Not for consumer sale or use.
Provides soft surface for applying 3M polishes
Waffle face provides smooth contact surface, for even handling over curves without excess heat build up
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$82
.84
/bg
Add to Cart
Specifications
Dimensions
Overall Diameter
8 in
Details
Color
Black
Manufacturer Stock Number
60455036164
Manufacturer Upc Number
00051131057258
Max Rpm
2000
Mounting Type
Hook & Loop
Pad Material
Foam
UPC_NO
00051131057258
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items