Motion
05738

3M
05738

Perfect-it™ Polishing Pad - 8 in Diameter, 4500 rpm
Mi Item #01696816
MFR #05738
Price$58.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05738

Perfect-it™ Polishing Pad - 8 in Diameter, 4500 rpm
Mi Item #01696816
MFR #05738

Mfr description
05738 PERFECT-IT FOAM POLISHING PAD 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft surface for applying 3M polishes
  • Waffle face provides smooth contact surface, for even handling over curves without excess heat build up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.24/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131057388
  • Max Rpm
    4500 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131057388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)