Overview
Mfr description
05800 LIGHTWEIGHT BODY FILLER 1 QUART
- For industrial/occupational use only. Not for consumer sale or use.
- Creamy formula provides easy mixing & spreading
- Good handling properties
- Tack-free finish
- Vacuum processed formula minimizes pinholes
- Two-component system includes filler and hardener
Specifications
- Container Size1 qt
- ColorMulti-Color
- ApplicationBonding
- Manufacturer Upc Number00051131058002
- Package Quantity6
- Product TypesBody Filler
- UPC_NO00051131058002
- Weight2.423 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data