Specifications
Dimensions
- Weight8.8 lb
Details
- ApplicationBonding
- ColorMulti-Color
- Manufacturer Upc Number00051131058019
- Product TypesBody Filler
- TypeEpoxy
- UPC_NO00051131058019
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)