Specifications
Dimensions
- Weight12.3 lb
Details
- ApplicationCloth Material, Fiberglass
- ColorRed
- Manufacturer Upc Number00051131058163
- Product TypesGlass Reinforced Filler
- TypeTwo Part Urethane
- UPC_NO00051131058163
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)