Specifications
Dimensions
- Weight0.2 lb
Details
- ColorBrown, Yellow
- Manufacturer Upc Number50051131278634
- Product TypesPrescription Insert
- UPC_NO50051131278634
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)