Motion
05842 SPREADERS 4"

3M
05842 SPREADERS 4"

3M™ Spreaders, 05842, 4 in, 50 per case
Mi Item #01696846
MFR #05842 SPREADERS 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05842 SPREADERS 4"

3M™ Spreaders, 05842, 4 in, 50 per case
Mi Item #01696846
MFR #05842 SPREADERS 4"

Mfr description
05842 SPREADERS 4"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • For Use With
    Fiberglass Fillers, Finishing Putties, Resins, Spreading Body
  • Manufacturer Upc Number
    00051131058422
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • Type
    Spreader
  • UPC_NO
    00051131058422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)