Motion
05907

3M
05907

Adhesion Promoter - 12 oz, Aerosol Spray Can
MI ITEM #01696854
MFR #05907
Price$104.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05907

Adhesion Promoter - 12 oz, Aerosol Spray Can
MI ITEM #01696854
MFR #05907

Mfr description
05907 POLYOLEFIN ADHESION PROMOTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesion Promoter 05907 is compatible with all 3M Flexible, Semi-Rigid and TPO Repair products
  • Provides enhanced adhesion of 3M Adhesives to TPO-type substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$104.13/each

Specifications

Dimensions

  • Container Size
    12.00 oz
  • Package Size
    12 oz
  • Shelf Life
    36 months
  • Specific Gravity
    0.739

Details

  • Application
    Automotive
  • Chemical Base
    2-Ethylhexyl Epoxytallates, Acetone, Benzene, Chlorobenzene, Ethylbenzene, Isobutane, Modified Chlorinated Polyolefin, Propane, Toluene
  • Color
    Transparent
  • Drying Time
    5 @ 70°F min
  • Flammability
    Flammable
  • For Use With
    Ethylene Propylene, Polypropylene
  • Manufacturer Upc Number
    00051131059078
  • Package Type
    Aerosol Spray Can
  • Product Form
    Liquid
  • Substrate
    Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
  • Type
    Semisolid
  • UPC_NO
    00051131059078
  • Volatile Organic Compound Content
    81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)