Motion
05916 WELDING & SPARK DEFLECTION PAPER 24"X150'

3M
05916 WELDING & SPARK DEFLECTION PAPER 24"X150'

Masking Paper - 45.70 m Long, 24.0000 in Wide, Brown
MI ITEM #01696858
MFR #05916 WELDING & SPARK DEFLECTION PAPER 24"X150'
Price$313.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05916 WELDING & SPARK DEFLECTION PAPER 24"X150'

Masking Paper - 45.70 m Long, 24.0000 in Wide, Brown
MI ITEM #01696858
MFR #05916 WELDING & SPARK DEFLECTION PAPER 24"X150'

Mfr description
05916 WELDING & SPARK DEFLECTION PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Deflection paper helps protect vertical surfaces from sparks and spatter
  • Recommended wherever welding or grinding tasks are performed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.78/each

Specifications

Dimensions

  • Length
    45.70 m
  • Weight
    6 lb
  • Width
    24.0000 in

Details

  • Application
    Paint Preparation,Welding,Weld Preparation,Weld Grinding,Surface Protection
  • Backing Material
    Flame-Retardant Paper
  • Color
    Brown
  • Manufacturer Upc Number
    00051131059160
  • Package Quantity
    2
  • Type
    Deflection Paper
  • UPC_NO
    00051131059160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)