Overview
Mfr description
05954 SUPER DTY RUBBING COMPOUND 1 QT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Material ApplicationPaint Surfaces
- Compound TypeRubbing Compound
- ColorBeige
- Compound GradeHeavy
- Grit Number1000
- Container Capacity1 qt (US)
- End Use OperationHeavy Cut
- Manufacturer Package Quantity6
- Manufacturer Stock Number60455051726
- Manufacturer Upc Number00051131059542
- UPC_NO00051131059542
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data