Specifications
Dimensions
- Container Size1 qt (US)
- Weight2.294 lb
Details
- ApplicationAutomobile Exterior, Automotive Paints
- ColorBrown
- FormLiquid
- Manufacturer Upc Number00051131059900
- Product TypesHand Glaze
- UPC_NO00051131059900
Help us improve this product