Motion
06480 FASTENER PN06480 BLACK 1"X12"BOXED

3M
06480 FASTENER PN06480 BLACK 1"X12"BOXED

3M™ Hook/Loop Fastener SJ3571/SJ3572, Black, 1 in x 12 in, mated strips, (12 strips/CAR, 6 CAR/CV) 72 per case, PN06480
MI ITEM #01696886
MFR #06480 FASTENER PN06480 BLACK 1"X12"BOXED
List Price$178.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06480 FASTENER PN06480 BLACK 1"X12"BOXED

3M™ Hook/Loop Fastener SJ3571/SJ3572, Black, 1 in x 12 in, mated strips, (12 strips/CAR, 6 CAR/CV) 72 per case, PN06480
MI ITEM #01696886
MFR #06480 FASTENER PN06480 BLACK 1"X12"BOXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.02/each for your price

Overview

Mfr description
06480 FASTENER PN06480 BLACK 1"X12"BOXED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black colored loop fastener backed with a high performance acrylic adhesive designed for applications requiring high temperature resistance
  • Black colored loop fastener backed with a high performance acrylic adhesive designed for applications requiring high temperature resistance.
  • Aerospace, Electronics, Construction, Specialty Vehicle, Military, Medical, Furniture, General Industrial
  • Securing Fabric to Furniture Cushions, Airplane Seating, Carpet Panel Attachments, Uniforms, Gloves and Clothing

Specifications

  • Format
    Strip
  • Hook Type
    Hook and Loop
  • Length
    12 in
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Pre-Cut Size
    12 x 1 in
  • Manufacturer Stock Number
    70070151876
  • Manufacturer Upc Number
    30051131064806
  • UPC_NO
    30051131064806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought