Motion
06483 DUAL LOCK RECLOSABLE FASTENER MP3541/MP3542 400/170 BLACK 1"X5YD .23"

3M
06483 DUAL LOCK RECLOSABLE FASTENER MP3541/MP3542 400/170 BLACK 1"X5YD .23"

3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542, Black, 1 in x 5 yd, Type 400/170, 5 per case, PN06483
Mi Item #01696888
MFR #06483 DUAL LOCK RECLOSABLE FASTENER MP3541/MP3542 400/170 BLACK 1"X5YD .23"
Price$256.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06483 DUAL LOCK RECLOSABLE FASTENER MP3541/MP3542 400/170 BLACK 1"X5YD .23"

3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542, Black, 1 in x 5 yd, Type 400/170, 5 per case, PN06483
Mi Item #01696888
MFR #06483 DUAL LOCK RECLOSABLE FASTENER MP3541/MP3542 400/170 BLACK 1"X5YD .23"

Mfr description
06483 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mini pack version (1 in. x 4.9 yds.) dispenses one strip each of 3M™ Dual Lock™ Reclosable Fastener SJ3541 and 3M™ Dual Lock™ Reclosable Fastener SJ3542
  • Great for small jobs, storage and easy dispensing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.74/rl

Specifications

Dimensions

  • Length
    4.9 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook and Loop
  • Manufacturer Stock Number
    70070415982
  • Manufacturer Upc Number
    00051131064836
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00051131064836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)