Motion
06488 FASTENER MP3526N/MP3527N HOOK & LOOP S001 WHITE 1"X5YD

3M
06488 FASTENER MP3526N/MP3527N HOOK & LOOP S001 WHITE 1"X5YD

3M™ Hook and Loop Fastener MP3526N/MP3527N, White, 1 in x 5 yd, 5 per case
Mi Item #01696890
MFR #06488 FASTENER MP3526N/MP3527N HOOK & LOOP S001 WHITE 1"X5YD
Price$122.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06488 FASTENER MP3526N/MP3527N HOOK & LOOP S001 WHITE 1"X5YD

3M™ Hook and Loop Fastener MP3526N/MP3527N, White, 1 in x 5 yd, 5 per case
Mi Item #01696890
MFR #06488 FASTENER MP3526N/MP3527N HOOK & LOOP S001 WHITE 1"X5YD

Mfr description
06488 FASTENER MP3526N/MP3527N
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mini pack version (1 in. x 4.9 yds.) dispenses one strip each of 3M™ Hook Fastener SJ3526N and 3M™ Loop Fastener SJ3527N
  • Great for small jobs, storage and easy dispensing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.80/each

Specifications

Dimensions

  • Length
    4.9 yd
  • Width
    1 in

Details

  • Color
    White
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook and Loop
  • Manufacturer Stock Number
    70070969145
  • Manufacturer Upc Number
    00051131064881
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00051131064881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)