Motion
06539 WHITE MASKING PAPER 18"X750'

3M
06539 WHITE MASKING PAPER 18"X750'

Masking Paper - 750 ft Long, 18 in Wide, 1.5 mil Thick, White
Mi Item #01696897
MFR #06539 WHITE MASKING PAPER 18"X750'
Price$185.62/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06539 WHITE MASKING PAPER 18"X750'

Masking Paper - 750 ft Long, 18 in Wide, 1.5 mil Thick, White
Mi Item #01696897
MFR #06539 WHITE MASKING PAPER 18"X750'

Mfr description
06539 WHITE MASKING PAPER 18"X750'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for automotive aftermarket applications with 3M Masking Tapes and 3M Masking Equipment
  • Flexible and pliable to cover irregular surfaces for higher productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.62/rl

Specifications

Dimensions

  • Length
    750 ft
  • Thickness
    1.5 mil
  • Weight
    9.6 lb
  • Width
    18 in

Details

  • Application
    Paint Preparation,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    70070460707
  • Manufacturer Upc Number
    00051131065390
  • UPC_NO
    00051131065390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)