Motion
06540 WHITE MASKING PAPER 36"X750'

3M
06540 WHITE MASKING PAPER 36"X750'

Masking Paper - 750 ft Long, 36 in Wide, 1.5 mil Thick, White
MI ITEM #01696898
MFR #06540 WHITE MASKING PAPER 36"X750'
Price$291.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06540 WHITE MASKING PAPER 36"X750'

Masking Paper - 750 ft Long, 36 in Wide, 1.5 mil Thick, White
MI ITEM #01696898
MFR #06540 WHITE MASKING PAPER 36"X750'

Mfr description
06540 WHITE MASKING PAPER 36"X750'
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.15/rl

Specifications

Dimensions

  • Length
    750 ft
  • Thickness
    1.5 mil
  • Weight
    19.2 lb
  • Width
    36 in

Details

  • Application
    Masking for Painting,Paint Preparation Masking,Paint Preparation
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    70070460715
  • Manufacturer Upc Number
    50051131065401
  • UPC_NO
    50051131065401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)