1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
06727 OVERSPRAY PROTECTIVE SHEETING 12' X 400'
3M™ Overspray Protective Sheeting, 06727, 12 ft x 400 ft, 1 per case
MI ITEM #
01696903
MFR #
06727 OVERSPRAY PROTECTIVE SHEETING 12' X 400'
Price
$167.22
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Drop Cloths and Protective Coverings
3M 06727 OVERSPRAY PROTECTIVE SHEETING 12' X 400'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06727 OVERSPRAY PROTECTIVE SHEETING 12' X 400'
3M™ Overspray Protective Sheeting, 06727, 12 ft x 400 ft, 1 per case
MI ITEM #
01696903
MFR #
06727 OVERSPRAY PROTECTIVE SHEETING 12' X 400'
Mfr description
06727 OVERSPRAY PROTECTIVE SHEETING
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$167
.22
/rl
Add to Cart
Specifications
Dimensions
Length
400 ft
Thickness
0.4 mil
Width
12 ft
Details
Color
Transparent
Manufacturer Upc Number
00051131067271
Material
Film
Standards Met
ASTM D882
Type
Overspray Protective Sheet
UPC_NO
00051131067271
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items