Specifications
Dimensions
- Weight0.249 lb
Details
- ColorMulti-Color
- For Use With3M Hand Masker M3000
- Manufacturer Upc Number00051131068025
- MaterialPlastic (Guard), Stainless Steel (Blade)
- UPC_NO00051131068025
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)