Motion
06951 POST-IT LABELING TAPE 695 2"X36YDS WHITE

3M
06951 POST-IT LABELING TAPE 695 2"X36YDS WHITE

Post-it® Labeling Tape 695, 2 in x 36 yds, White
MI ITEM #01696927
MFR #06951 POST-IT LABELING TAPE 695 2"X36YDS WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06951 POST-IT LABELING TAPE 695 2"X36YDS WHITE

Post-it® Labeling Tape 695, 2 in x 36 yds, White
MI ITEM #01696927
MFR #06951 POST-IT LABELING TAPE 695 2"X36YDS WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06951 POST-IT LABELING TAPE 695
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure yet removable
  • Temporary labeling
  • Copy blockout
  • 2 in x 36 yds

Specifications

  • Roll Length
    36 yd
  • Color
    White
  • Material
    Paper
  • Manufacturer Upc Number
    00051131069510
  • UPC_NO
    00051131069510
  • Type
    Labeling Tape
  • Weight
    0.451 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text