1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
06996 TARTAN HAND-HELD BOX SEALING TAPE DISPENSER HB902 BLACK
Tartan™ Hand-Held Box Sealing Tape Dispenser HB902, Black, 12 per case
MI ITEM #
01696931
MFR #
06996 TARTAN HAND-HELD BOX SEALING TAPE DISPENSER HB902 BLACK
Price
$19.52
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Tape Dispensers and Accessories
Tape Dispensers
3M 06996 TARTAN HAND-HELD BOX SEALING TAPE DISPENSER HB902 BLACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06996 TARTAN HAND-HELD BOX SEALING TAPE DISPENSER HB902 BLACK
Tartan™ Hand-Held Box Sealing Tape Dispenser HB902, Black, 12 per case
MI ITEM #
01696931
MFR #
06996 TARTAN HAND-HELD BOX SEALING TAPE DISPENSER HB902 BLACK
Mfr description
06996 TARTAN HAND-HELD BOX SEALING TAPE
For industrial/occupational use only. Not for consumer sale or use.
Comfortable control and easy one-hand operation for taping and box sealing
Built to dispense box sealing tapes up to 2 inches wide on a 3 inch core
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.52
/each
Add to Cart
Specifications
Dimensions
Maximum Tape Width
2 in
Details
Color
Black
For Use With
Sealing Tape
Manufacturer Upc Number
00051131069961
Material
Plastic
Package Quantity
12
Tape Included
Tape Not Included
Type
Hand Held
UPC_NO
00051131069961
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items