Specifications
Dimensions
- Maximum Tape Width2 in
Details
- ColorBlack
- For Use WithSealing Tape
- Manufacturer Upc Number00051131069978
- Package Quantity24
- Tape IncludedTape Not Included
- TypeHand Held
- UPC_NO00051131069978
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)