Motion
07517 SCOTCH-BRITE LARGE AREA STRIPE REMOVAL DISC 8"X5/8"

3M
07517 SCOTCH-BRITE LARGE AREA STRIPE REMOVAL DISC 8"X5/8"

Scotch-Brite™ Large Area Stripe Removal Disc 07517, 8 in x 5/8 in, 1 per case
MI ITEM #01696941
MFR #07517 SCOTCH-BRITE LARGE AREA STRIPE REMOVAL DISC 8"X5/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07517 SCOTCH-BRITE LARGE AREA STRIPE REMOVAL DISC 8"X5/8"

Scotch-Brite™ Large Area Stripe Removal Disc 07517, 8 in x 5/8 in, 1 per case
MI ITEM #01696941
MFR #07517 SCOTCH-BRITE LARGE AREA STRIPE REMOVAL DISC 8"X5/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07517 SCOTCH-BRITE LARGE AREA STRIPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Effectively removes unwanted vinyl decals, graphics and striping tapes from metal surfaces
  • Polyvinyl Chloride (PVC) is durable and stands up to repeated friction for effective removal of unwanted decals
  • Disc generates heat as it spins, minimizing the need for prep work with heat tools
  • May be used with portable hand tools
  • Stacked wafer construction helps cover larger surface areas
  • Abrasive buffs the metal surface without gouging or plowing, reducing likelihood of damaging the surface

Specifications

  • Disc Diameter
  • Center Hole Diameter
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500119567
  • Manufacturer Upc Number
    00051131075177
  • UPC_NO
    00051131075177
  • Manufacturer Package Quantity
    1
  • Weight
    1.953 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text