Motion
7010310542 STANDARD ABRASIVES A/O SPIRAL BAND 709697, 1/2 IN X 1 IN 60, 10

3M
7010310542 STANDARD ABRASIVES A/O SPIRAL BAND 709697, 1/2 IN X 1 IN 60, 10

Standard Abrasives™ A/O Spiral Band 709697, 1/2 in x 1 in 60, 100 per case
Mi Item #01696964
MFR #7010310542 STANDARD ABRASIVES A/O SPIRAL BAND 709697, 1/2 IN X 1 IN 60, 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310542 STANDARD ABRASIVES A/O SPIRAL BAND 709697, 1/2 IN X 1 IN 60, 10

Standard Abrasives™ A/O Spiral Band 709697, 1/2 in x 1 in 60, 100 per case
Mi Item #01696964
MFR #7010310542 STANDARD ABRASIVES A/O SPIRAL BAND 709697, 1/2 IN X 1 IN 60, 10

Mfr description
7010310542 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.007 lb
  • Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115415821
  • UPC_NO
    00051115415821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)