Motion
7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004, 3 IN X 1 I

3M
7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004, 3 IN X 1 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898004, 3 in x 1 in x 1/4 in A MED 60, 10 per inner 100 per case
MI ITEM #01696965
MFR #7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004, 3 IN X 1 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004, 3 IN X 1 I

Standard Abrasives™ Buff and Blend Combi-Wheel 898004, 3 in x 1 in x 1/4 in A MED 60, 10 per inner 100 per case
MI ITEM #01696965
MFR #7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004, 3 IN X 1 I

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000122257 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
  • Resin coated non-woven mesh material runs cool and resists smearing
  • 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
  • Steel shank helps maintain smooth running and ease of control for off-hand operations
  • Addition of coated flaps produces a sharper cut than a completely non-woven brush

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Material
    Flexible Foam
  • Manufacturer Upc Number
    00051115428043
  • UPC_NO
    00051115428043
  • Overall Diameter
    3 in
  • Overall Width
    1 in
  • Color
    Red
  • Long Description
    The 7000122257 STANDARD ABRASIVES BUFF AND BLEND COMBI-WHEEL 898004 is a Bandage product made with Aluminum Oxide abrasive, commonly used for blending and surface preparation applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text