Overview
Mfr description
05203 MARINE ADHESIVE SEALANT 5200
- For industrial/occupational use only. Not for consumer sale or use.
- Permanent bonding – above and below the waterline
- Industry standard for over 50 years
- Offers extended working time
- Achieves handling strength in 48 hours
- Tough and flexible polyurethane polymer forms strong bonds
- Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Specifications
- ColorWhite
- Package Size3 oz
- ApplicationDeck Fitting, Fiberglass, Hull Seams, Motors, Portholes, Wood
- Package TypeTube
- Product FormPaste
- Cure Time24 hr
- Manufacturer Upc Number00051135052037
- UPC_NO00051135052037
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data