Motion
05220 MARINE ADHESIVE SEALANT 5200 FAST CURE WHITE 3 OZ

3M
05220 MARINE ADHESIVE SEALANT 5200 FAST CURE WHITE 3 OZ

Fiberglass Sealant - 3 oz, Tube, White Color, 1000 psi Tensile Strength, 24 hr Cure Time
Mi Item #01696970
MFR #05220 MARINE ADHESIVE SEALANT 5200 FAST CURE WHITE 3 OZ
Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05220 MARINE ADHESIVE SEALANT 5200 FAST CURE WHITE 3 OZ

Fiberglass Sealant - 3 oz, Tube, White Color, 1000 psi Tensile Strength, 24 hr Cure Time
Mi Item #01696970
MFR #05220 MARINE ADHESIVE SEALANT 5200 FAST CURE WHITE 3 OZ

Mfr description
05220 MARINE ADHESIVE SEALANT 5200
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanent bonding – above and below the waterline
  • Fast-cure version of 3M™ Marine Adhesive Sealant 5200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.19/each

Specifications

Dimensions

  • Package Size
    3 oz
  • Tensile Strength
    1000 psi

Details

  • Application
    Deck Fitting, Fiberglass, Hull Seams, Motors, Portholes, Wood
  • Color
    White
  • Cure Time
    24 hr
  • Hardness
    68 Shore A
  • Manufacturer Upc Number
    00051135052204
  • Material Comp
    Metal, Painted Surface
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    00051135052204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)