Motion
4200FC

3M
4200FC

Fiberglass Sealant - 3 oz, Tube, White Color, 24 hr Cure Time
MI ITEM #01696971
MFR #4200FC
Price$28.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4200FC

Fiberglass Sealant - 3 oz, Tube, White Color, 24 hr Cure Time
MI ITEM #01696971
MFR #4200FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.49/each

Specifications

Dimensions

  • Package Size
    3 oz

Details

  • Application
    Fiberglass, Wood
  • Color
    White
  • Cure Time
    24 hr
  • Hardness
    40 Shore A
  • Manufacturer Upc Number
    00051135052600
  • Material Comp
    Metal, Painted Surface
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    00051135052600

Overview

Mfr description
05260 MARINE ADHESIVE SEALANT FAST CURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium strength marine bonding allows for disassembly
  • Formulated for fast cure, providing rapid results
  • Tack-free in 1 hour and typically cures in 24 hours
  • Above and below the water line applications
  • Flexible and durable adhesion withstands stress

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought