Motion
06501 MARINE ADHESIVE SEALANT 5200 TAN 1/10 GAL

3M
06501 MARINE ADHESIVE SEALANT 5200 TAN 1/10 GAL

Fiberglass Sealant - 295 ml, Cartridge, Tan Color, 24 hr Cure Time
MI ITEM #01696973
MFR #06501 MARINE ADHESIVE SEALANT 5200 TAN 1/10 GAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06501 MARINE ADHESIVE SEALANT 5200 TAN 1/10 GAL

Fiberglass Sealant - 295 ml, Cartridge, Tan Color, 24 hr Cure Time
MI ITEM #01696973
MFR #06501 MARINE ADHESIVE SEALANT 5200 TAN 1/10 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06501 MARINE ADHESIVE SEALANT 5200
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanent bonding – above and below the waterline
  • Industry standard for over 50 years
  • Offers extended working time
  • Achieves handling strength in 48 hours
  • Tough and flexible polyurethane polymer forms strong bonds
  • Capable of retaining strong bonds during vibration, swelling, shrinking or shock

Specifications

  • Color
    Tan
  • Package Size
    295 ml
  • Application
    Deck Fitting, Fiberglass, Hull Seams, Motors, Portholes, Wood
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Cure Time
    24 hr
  • Operating Temperature Range
    -40 °F 190 °F
  • Manufacturer Upc Number
    00051135065013
  • UPC_NO
    00051135065013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text