Overview
Mfr description
06502 MARINE ADHESIVE SEALANT 5200
- For industrial/occupational use only. Not for consumer sale or use.
- Permanent bonding – above and below the waterline
- Industry standard for over 50 years
- Offers extended working time
- Achieves handling strength in 48 hours
- Tough and flexible polyurethane polymer forms strong bonds
- Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Specifications
- Material CompFiberglass, Wood
- ColorBrown
- Package Size10 oz
- Package TypeCartridge
- Product FormPaste
- Manufacturer Upc Number00051135065020
- UPC_NO00051135065020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data