Motion
06504 MARINE ADHESIVE SEALANT 5200 BLACK 1/10 GAL

3M
06504 MARINE ADHESIVE SEALANT 5200 BLACK 1/10 GAL

3M™ Marine Adhesive Sealant 5200, PN06504, Black, 295 mL Cartridge, 12/Case
Mi Item #01696975
MFR #06504 MARINE ADHESIVE SEALANT 5200 BLACK 1/10 GAL
Price$47.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06504 MARINE ADHESIVE SEALANT 5200 BLACK 1/10 GAL

3M™ Marine Adhesive Sealant 5200, PN06504, Black, 295 mL Cartridge, 12/Case
Mi Item #01696975
MFR #06504 MARINE ADHESIVE SEALANT 5200 BLACK 1/10 GAL

Mfr description
06504 MARINE ADHESIVE SEALANT 5200
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanent bonding – above and below the waterline
  • Industry standard for over 50 years
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.59/each

Specifications

Dimensions

  • Package Size
    10 oz

Details

  • Application
    Forming Watertight Seals in Fiberglass Deck To Hull, Through Hull Fittings, Wood To Fiberglass, Portholes and Deck Fittings, Motors on Fiberglass Transoms, Under Moldings, Hull Seams Above and Below Waterline, Deck Housing
  • Color
    Black
  • Manufacturer Upc Number
    00051135065044
  • Material Comp
    Fiberglass, Wood
  • Operating Temperature Range
    40 °F 190 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00051135065044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)