Motion
06560 MARINE ADHESIVE SEALANT FAST CURE 4200FC WHITE 1/10 GAL

3M
06560 MARINE ADHESIVE SEALANT FAST CURE 4200FC WHITE 1/10 GAL

3M™ Marine Adhesive Sealant 4200FC Fast Cure, PN06560, White, 295 mL Cartridge, 12/Case
Mi Item #01696977
MFR #06560 MARINE ADHESIVE SEALANT FAST CURE 4200FC WHITE 1/10 GAL
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06560 MARINE ADHESIVE SEALANT FAST CURE 4200FC WHITE 1/10 GAL

3M™ Marine Adhesive Sealant 4200FC Fast Cure, PN06560, White, 295 mL Cartridge, 12/Case
Mi Item #01696977
MFR #06560 MARINE ADHESIVE SEALANT FAST CURE 4200FC WHITE 1/10 GAL

Mfr description
06560 MARINE ADHESIVE SEALANT FAST CURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium strength marine bonding allows for disassembly
  • Formulated for fast cure, providing rapid results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Package Size
    295 ml

Details

  • Application
    Fiberglass, Wood
  • Color
    White
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051135065600
  • Operating Temperature Range
    -40 °F 190 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00051135065600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)