Motion
08008

3M
08008

Rubber or Gasket Adhesive - Liquid Form, 5 fl oz, Tube, Black Color
Mi Item #01696981
MFR #08008
Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08008

Rubber or Gasket Adhesive - Liquid Form, 5 fl oz, Tube, Black Color
Mi Item #01696981
MFR #08008

Mfr description
08008 BLACK SUPER WEATHERSTRIP & GASKET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Forms flexible, waterproof bond that resists vibration
  • Easy to brush and spread right from the tube, saving time
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.66/each

Specifications

Dimensions

  • Container Size
    5 fl oz (US)
  • Package Size
    5 fl oz (US)
  • Specific Gravity
    0.90

Details

  • Application
    Weatherstripping Moon Roofs, Weatherstripping Sun Roofs, Weatherstripping T-Tops, Weatherstripping Trunks, Weatherstripping to Car Doors
  • Color
    Black
  • Cure Time
    24 hrs
  • Flash Point
    -6 °F, -21 °C
  • Manufacturer Stock Number
    7000045523
  • Manufacturer Upc Number
    00051135080085
  • Package Type
    Tube
  • Product Form
    Liquid
  • Type
    Neoprene Rubber
  • UPC_NO
    00051135080085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)