Motion
08088

3M
08088

Polyurethane Adhesive - Liquid Form, 18.1 oz, Aerosol Can, Transparent Color
Mi Item #01696987
MFR #08088
Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08088

Polyurethane Adhesive - Liquid Form, 18.1 oz, Aerosol Can, Transparent Color
Mi Item #01696987
MFR #08088

Mfr description
08088 GENERAL TRIM ADHESIVE 18.1 OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Recommended for bonding carpet fabric and plastic to metal
  • Secure bonding to hard, impervious surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.79/each

Specifications

Dimensions

  • Container Size
    24.00 oz
  • Package Size
    18.1 oz

Details

  • Application
    Trim adhesive
  • Color
    Transparent
  • Cure Time
    30 min
  • Fixture Time
    1 to 10 Min.
  • Flash Point
    -40 °F, -40 °C
  • Manufacturer Upc Number
    00051131080881
  • Material Comp
    Fabric, Metal, Plastic
  • Package Type
    Aerosol Can
  • Product Form
    Liquid
  • Substrate
    Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
  • Type
    Sausage Pack
  • UPC_NO
    00051135080887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)