Motion
08155

3M
08155

Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 1 min Cure Time
Mi Item #01696989
MFR #08155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08155

Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 1 min Cure Time
Mi Item #01696989
MFR #08155

Mfr description
08155 QUICK FIX ADHESIVE 1 OZ BOTTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super strong adhesion in seconds
  • Bonds plastics, metals, glass and other impervious surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.00 oz
  • Package Size
    1 oz
  • Weight
    0.092 lb

Details

  • Application
    Automotive and Marine Applications
  • Base Type
    Cyanoacrylate
  • Chemical Type
    Cyanoacrylate
  • Color
    Transparent
  • Cure Time
    1 min
  • Fixture Time
    60 sec.
  • Manufacturer Upc Number
    00051135081556
  • Material Comp
    Glass, Metal, Plastic, Vinyl, Wood
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Substrate
    Rubber, Vinyl, Metal, Glass, Side Moldings, Emblems, Trim Pieces, Most Plastics
  • Threadlocker Container
    Bottle
  • Type
    Cyanoacrylate
  • UPC_NO
    00051135081556
  • Viscosity
    400 to 600 cP
  • Volume Capacity
    29.57 mL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)