Motion
08500

3M
08500

Silicone Sealant - 0.1 gal, Cartridge, White Color, 60 min Cure Time
Mi Item #01696990
MFR #08500
Price$71.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08500

Silicone Sealant - 0.1 gal, Cartridge, White Color, 60 min Cure Time
Mi Item #01696990
MFR #08500

Mfr description
08500 ALL-AROUND AUTOBODY SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium-bodied, water-based sealer works well for both interior and exterior applications
  • Easy-application formula adheres well to primed and painted surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.77/each

Specifications

Dimensions

  • Package Size
    0.1 gal (US)

Details

  • Application
    Joint Sealing
  • Color
    White
  • Cure Time
    60 min
  • Manufacturer Upc Number
    00051135085004
  • Material Comp
    Painted Surface
  • Operating Temperature Range
    -20 to +180 °F
  • Package Type
    Cartridge
  • UPC_NO
    00051135085004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)