Overview
Mfr description
7010368168 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- All-purpose disc well-suited for difficult-to-grind and heat-sensitive metals
- Grinding aid enhances cut and reduces workpiece discoloration on heat-sensitive alloys such as stainless steel, saving time on subsequent finishing steps
- 2-ply backing adds stiffness and extends performance life for low to medium-pressure applications
- A degree of flexibility enables grinding on flat and contoured surfaces
- Choose from TP, TR, and TS quick change attachment styles
- Aluminum oxide mineral provides fast cut rate and multi-purpose versatility
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Overall Diameter1.5 in
- Manufacturer Upc Number00051115327360
- UPC_NO00051115327360
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data