Specifications
Dimensions
- Container Size1 qt (US)
Details
- FormLiquid
- Manufacturer Upc Number00051135089842
- Substances RemovedGlue Residue, Grease, Silicone, Tar, Wax
- Surfaces CleanedVinyl
- UPC_NO00051135089842
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)